Shop All Utility Sink Faucets
Chicago Faucet
445-PVBRXKCCP Wall-Mounted Mop Sink Faucet
Mfr # 857445PVBRXKCP
Zoro # G711592280
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 857445PVBRXKCP
- Zoro # G711592280
- Country of Origin China
- Category Utility Sink Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted mop sink faucet with adjustable centers. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its polished chrome finish this faucet is durable enough for long-term use. Prevent water pollution with the help of the vacuum breaker and 2 1/2'' offset inlet supply arm with integral shutoff stop.It boasts a 3 3/8'' body adjustable arms and 3'' to 8 3/8'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 2 3/8'' lever-style handles are color coded for easy identification. Control water flow and prevent leaks with the help of the ceramic 1/4-turn operating cartridges with integrated check valves. Plus the wall-mounted design makes this model easy to install.Overall Dimensions:Spout Length: 7 3/8''Faucet Height: 18 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET CLASSIC KITCHEN FAUCET PULL-DOWN SPRAYER REPLACEMENT (DF-RK821-SN)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 1.5"" FPT (PVC 08102 1800)
- PARKER TRIPLE-LOK-ORB ADJ 90 DEG (10 C5OX-S)
- KOHLER Flapper With Float Kit (GP1105825)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (470)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (469)
- BK RESOURCES Optiflow Service Faucet 8" C/C Splashmount, Pail Hook, Vacuum Breaker (BKSF-WB1)
- KOHLER Geometric Touchless Deck-Mount Faucet Wi (13466-CP)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" O.C. Splash Mount (BKF-W-6-G)
- BK RESOURCES Optiflow Solid Body Faucet, 8" Gooseneck Spout, 4" O.C. Deck Mount (BKF-4DM-8G-G)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- Chicago Faucet Utility Sink Faucets