Shop All Food Service Faucets
Chicago Faucet
445-L8ABCP 2.2 GPM Wall-Mounted Faucet with Adjustable Centers Rect
Mfr # 857445L8AC
Zoro # G211592254
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857445L8AC
- Zoro # G211592254
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted manual sink faucet with adjustable centers and 8'' L-type swing spout. Designed with a 8'' L-type swing spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 2.2 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts a 3 3/8'' body adjustable arms and 3'' to 8 3/8'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 2 3/8'' lever-style handles are color coded for easy identification. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The wall-mounted design is easy to install and it uses a 2 1/2'' offset inlet supply arm.Overall Dimensions:Spout Length: 8''Faucet Height: 5 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Quarter-Turn Supply Stop, Angle, Compress (QQTV40GX)
- AMERICAN STANDARD American Standard, Toilet Tank Cover (735171-400.020)
- ZORO SELECT 3/8" FNPT Brass Ball Valve 3-Way (XV533P-6)
- ZORO SELECT 3/4" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE14)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- Chicago Faucet Food Service Faucets