No Product Image Available

Chicago Faucet

445-DJ24ABCP Wall-Mounted Faucet with Adjustable Centers Rect


product price: $541.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted faucet with adjustable centers and 24'' double-jointed swing spout. Designed with a 24'' double-jointed swing spout this faucet combines functionality with style. This unit is equipped with a Quixtop outlet with a single screen design that releases a full flow of water. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts a 3 3/8'' body adjustable arms and 3'' to 8 3/8'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 2 3/8'' lever-style handles are color-coded for easy identification. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The wall-mounted design is easy to install and it uses a 2 1/2'' offset inlet supply arm.Overall Dimensions:Spout Length: 23 3/4''Faucet Height: 7 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.