Shop All Food Service Faucets
Chicago Faucet
445-DJ13ABCP 2.2 GPM Wall-Mounted Faucet
Mfr # 857445DJ13AC
Zoro # G911590987
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857445DJ13AC
- Zoro # G911590987
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted manual sink faucet with adjustable centers and 13'' double-jointed swing spout. Designed with a 13'' double-jointed swing spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 2.2 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts a 3 3/8'' body adjustable arms and 3'' to 8 3/8'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 2 3/8'' lever-style handles are color-coded for easy identification. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The wall-mounted design is easy to install and it uses a 2 1/2'' offset inlet supply arm.Overall Dimensions:Spout Length: 13''Faucet Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pressure Balance Tub Spout 8" Dia., Polished Chrome (TPK7300-SS)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 13 9/16 Length Inside Tank (SG1453)
- BECK 3/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010801)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- Chicago Faucet Kitchen Faucets & Accessories