Shop All Food Service Faucets
Chicago Faucet
445-ABCP Wall-Mounted Faucet with Adjustable Centers and 6'' S-Type Swing Spout
Mfr # 857445AC
Zoro # G311581462
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 857445AC
- Zoro # G311581462
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted manual sink faucet with adjustable centers and 6'' S-type swing spout. Designed with a 6'' S-type swing spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 2.2 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts a 3 3/8'' body adjustable arms and 3'' to 8 3/8'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 2 3/8'' lever-style handles are color-coded for easy identification. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The wall-mounted design is easy to install and it uses a 2 1/2'' offset inlet supply arm.Overall Dimensions:Spout Length: 6''Faucet Height: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFESTRAW Water Filter System, 0.2 Microns, Blue (LSPH038)
- WASTE KING Legend Garbage Disposer, EZ Mount, 1/2 HP (1001)
- PRIER PRODUCTS REP HYDRNT STEM 500S 12 in. (M-123-0095)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Z842D6-2Xt-Lsi (Z842D6-2XT-LSI)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- Chicago Faucet Kitchen Faucets & Accessories