Shop All Food Service Faucets
Chicago Faucet
420-E74ABCP 1.0 GPM Deck-Mounted Faucet with 4'' Centers and Rigid Cast Brass Spout
Mfr # 857420E74ABC
Zoro # G211581432
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857420E74ABC
- Zoro # G211581432
- Country of Origin China
- Category Food Service Faucets
Description
Ensure your employees and guests have a dependable water fixture by outfitting your sink with this Chicago Faucets 1.0 GPM deck-mounted faucet with 4'' centers and rigid cast brass spout. Designed with a rigid cast brass spout this faucet combines functionality with style. Coming with a 4 1/4'' lever handle this item is an excellent choice when you need a reliable affordable water fixture for your facility! The single lever handle design also makes it easy for guests to maintain a comfortable water temperature without having to adjust multiple handles.This unit is equipped with a pressure compensating non-aerating laminar flow outlet that releases water at 1.0 GPM. Control water volume and prevent scalding with the help of the ceramic operating cartridge with hot water limit stop. Developed with the utmost convenience in mind the deck-mounted design is easy to install and simple to maintain. The faucet installs on your sink deck or countertop on a pair of 4'' centers. Plus it uses 1/2'' NPSM supply inlets and a coupling nut suitable for 3/8'' or 1/2'' risers. Able to withstand daily wear and tear trust this Chicago Faucet product to get the job done right!Overall Dimensions:Spout Length: 4 5/8''Faucet Height: 5 1/4''Faucet Width: 5 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way (6908790)
- ZORO SELECT 3/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1" (E4BNE03)
- RHEEM Element, 4000W 208V (SP10867LL)
- ANVIL 1" FNPT Galvanized 45 Degree Elbow (0311023808)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- FISHER Faucet 8Bslh 08Ss (13242)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- FISHER Faucet Bd 12Rgn (3816)
- Chicago Faucet Food Service Faucets