Shop All Food Service Faucets
Chicago Faucet
404-HZABCP 2.2 GPM Deck-Mounted Faucet with Adjustable Centers Rect
Mfr # 857404HZABCP
Zoro # G211592087
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857404HZABCP
- Zoro # G211592087
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets 2.2 GPM deck-mounted manual sink faucet with adjustable centers and 2 3/8'' lever handles. Designed with a cast brass spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 2.2 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts adjustable centers from 6'' to 26'' that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 2 3/8'' lever handles are color coded for easy identification. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The deck-mounted design is easy to install and it uses 1/2'' NPSM supply inlets and a coupling nut suitable for 3/8'' or 1/2'' risers.Overall Dimensions:Spout Length: 5''Minimum Faucet Width: 8''Maximum Faucet Width: 24''Faucet Height: 2 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038058)
- SMITH-COOPER Hex Bushing, 3"x1-1/2", 125, Brz Nl (4385003490)
- ZSI U Bolt Cushion Clamp, Zinc, 10 In Nom Pipe (UB10PA)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8751)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- Chicago Faucet Kitchen Faucets & Accessories