Shop All Faucet Repair and Maintenance
Chicago Faucet
4 In. Wrist Blade Handle
Mfr # 317-PRJKCEF
Zoro # G3295288
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material metal
- Finish Clear Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 317-PRJKCEF
- Zoro # G3295288
- UPC # 611943232320
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Handles |
Material | metal |
Finish | Clear Epoxy |
Item | 4In Wristblade Handle |
Description
4In Wristblade Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 4" Male Adapter x MNPT Cam Lever Coupling (400F)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Matte Black (KF43150TKF20)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (075E)
- HANSEN Quick Disconnect 1/2In Pipe Coupling (LL4-HKP)
- CHICAGO FAUCET Electronic Faucet, Power Generator (242.749.AB.1)
- CHICAGO FAUCET 3 1/2In Rigid / Swing Gooseneck Spout (GN1JKABCP)
- CHICAGO FAUCET Escutcheon Nut, Chrome Plated (422-113JKCP)
- CHICAGO FAUCET Sleeve (386-014JKRBF)
- CHICAGO FAUCET Vb Spout B Type End (GN2BVBE3-2JKABCP)
- CHICAGO FAUCET O-Ring 0.359 x 0.139, Elastomer (1-519JKABNF)
- SYMMONS Plastic Dome Cover, For Use With Symmons Temptrol Valve (T-19/20)
- Chicago Faucet Faucet Repair and Maintenance