Shop All Handles, Levers & Controls
Chicago Faucet
3In Cross Handle
Mfr # 634-PRJKCP
Zoro # G1134327
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Finish Chrome plated
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 634-PRJKCP
- Zoro # G1134327
- UPC # 611943144050
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Sub-Category | Faucet Handles |
Finish | Chrome plated |
Material | metal |
Item | 3In Cross Handle |
Description
3In Cross Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Soap/Lotion, Dispenser Arctic SS (RP1001AR)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 12in.L (04PL-CA11-0120-11B-11B)
- ZURN 8" Mount, Spout, Chrome (G67853)
- EVERFLOW FIP Y-Strainer with Stainless Steel Mesh Screen, Cast Brass Filter Valve 3/4" (100T034-NL)
- CHICAGO FAUCET 3In Cross Handle (634-COLDJKCP)
- CHICAGO FAUCET 3In Cross Handle (634-HOTJKCP)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (946-CP)
- CHICAGO FAUCET Pedal Bracket, Rough Chrome (625-060JKRCF)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (947-GN8BVBE7CP)
- CHICAGO FAUCET Handle Kit, 3", Chrome (633-JKCP)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (933-CP)
- Chicago Faucet Handles, Levers & Controls