Shop All Handles, Levers & Controls
Chicago Faucet
3In Cross Handle
Mfr # 634-COLDJKCP
Zoro # G1134309
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material metal
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 634-COLDJKCP
- Zoro # G1134309
- UPC # 611943144029
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Sub-Category | Faucet Handles |
Material | metal |
Finish | Chrome plated |
Item | 3In Cross Handle |
Description
3In Cross Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verdera 20" X 30" Medicine Cabinet (99002-NA)
- ZORO SELECT 3" Clamp T304 SS 90 Degree Elbow (EG2C3.0)
- KOHLER Occasion Single Control Tall Lav Fct (27003-4-2MB)
- STEEL & OBRIEN 4" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-4-316)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (946-CP)
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size (WWG317-JKCP)
- CHICAGO FAUCET Canopy Handle Kit, Includes Two Handles (950-PRJKCP)
- CHICAGO FAUCET Pedal Spring, Stainless Steel (834-011JKNF)
- CHICAGO FAUCET Utility Sink Faucet, 2 Handles, 12.0 gpm (305-VBRRCF)
- CHICAGO FAUCET Handle, Chrome Finish, 2 3/8 in Size (WWG369-JKCP)
- VINTAGE CC33102X 3/8" IPS X 3/8" OD Comp Cross Handle Angle Stop (CC33102X)
- Chicago Faucet Kitchen Faucets & Accessories