Shop All Ball Valves
Chicago Faucet
3/8" MNPT x Barb Brass Ball Valve Inline
Mfr # 909-GASCP
Zoro # G3739547
original price:
$52.50
18% off
new price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Body Style Inline
- Seat Material PTFE
- Ball Material Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 909-GASCP
- Zoro # G3739547
- UPC # 611943495107
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.5 in |
Pipe Diameter | 3/8 in |
Inlet Diameter | 3/8 in |
Description
Laboratory Gas Valve, Connection Type MNPT x Barb, Valve Structure 2-Piece, Temp. Range 40 Degrees to 140 Degrees F, Ball Material Chrome-Plated Brass, Body Material Brass, Body Style Inline, Handle Material Zinc, Handle Type Lever, Max. Pressure 125 psi CWP, Pipe Size 3/8 in, Port Standard, Features Rated for Air, Lab Gas or Vacuum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4 COPPER TUBE STRAP (450-471)
- LEGEND VALVE 4" T-312 DI WAFER CK SS316 DIS (116-234)
- TYGON PVC Tubing, Tygon, 1/2 in I.D., 3/4 in O.D. (AMH00038)
- PHOENIX NIBCO STEM EXTENSION 256134 (PF187006)
- CHICAGO FAUCET 3/8" MNPT x Barb Brass Ball Valve Inline (909-AGVCP)
- CHICAGO FAUCET 3/8" MNPT Nozzle Ball Valve (909-LEB)
- CHICAGO FAUCET 3/8" MNPT Ball Valve (909-AIRCP)
- CHICAGO FAUCET Turret With Two Ball Valves 180Deg (981-WS909AGVCP)
- CHICAGO FAUCET Turret With Single Ball Valve (980-WS909AGVCP)
- CHICAGO FAUCET Turret With Two Ball Valves (981-WS909CAGCP)
- LEGEND VALVE 1/2" T-602 PVC BALL VALVE (201-423)
- Chicago Faucet Valves