Shop All Ball Valves
Chicago Faucet
3/8" MNPT x Barb Brass Ball Valve Inline
Mfr # 909-CGASCP
Zoro # G3653246
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Body Style Inline
- Max. Pressure 125 psi CWP
- Connection Type MNPT x Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 909-CGASCP
- Zoro # G3653246
- UPC # 611943495084
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.5" |
Inlet Diameter | 3/8 in |
Pipe Diameter | 3/8 in |
Description
Laboratory Gas Valve, Connection Type MNPT x Barb, Valve Structure 2-Piece, Temp. Range 40 Degrees to 140 Degrees F, Ball Material Chrome-Plated Brass, Body Material Brass, Body Style Inline, Handle Material Zinc, Handle Type Lever with Gas Index Button, Max. Pressure 125 psi CWP, Pipe Size 3/8 in, Port Standard
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Mayfair 4000990 Slow Close Round White Molded Wood Toilet Seat (4000990)
- APACHE Clear Vinyl Tubing 5/16" I.D. x 1/16" Wall X 100' Boxed (15003500)
- DELTA Delta Signature Pullouts Wand Assembly - Pull-Out - 1.5 GPM Stainless (RP60732SS)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-9000S-3p-17105)
- CHICAGO FAUCET Angle Stop Ball Valve With Loose (STB-31-00-AB)
- CHICAGO FAUCET 3/8" MNPT x Barb Brass Ball Valve Inline (909-AGVCP)
- CHICAGO FAUCET Turret With Two Ball Valves 180Deg (981-WSV909AGVCP)
- CHICAGO FAUCET 3/8" MNPT x Barb Brass Ball Valve Inline (909-GASCP)
- CHICAGO FAUCET Turret With Two Ball Valves 180Deg (981-WS909AGVCP)
- CHICAGO FAUCET 3/8" MNPT Ball Valve (909-AIRCP)
- APOLLO VALVES 1/2" Socket Carbon Steel Ball Valve Inline (83B24301)
- Chicago Faucet Ball Valves