Shop All Ball Valves
Chicago Faucet
3/8" MNPT x Barb Brass Ball Valve Inline
Mfr # 909-CAGCP
Zoro # G3682156
original price:
$53.99
18% off
new price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Body Style Inline
- Ball Material Chrome Plated Brass
- Standards ANSI Z21.15B-2006
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 909-CAGCP
- Zoro # G3682156
- UPC # 611943495077
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.16 in |
Pipe Diameter | 3/8 in |
Inlet Diameter | 3/8 in |
Description
Laboratory Gas Valve, Connection Type MNPT x Barb, Valve Structure 2-Piece, Temp. Range 40 Degrees to 140 Degrees F, Ball Material Chrome-Plated Brass, Body Material Brass, Body Style Inline, Handle Material Zinc, Handle Type Lever with Air and Gas Index Buttons, Max. Pressure 125 psi CWP, Pipe Size 3/8 in, Port Standard
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 20Standard Sediment Cartridge 10", 20Micron, (RS12-DS3-S18)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Plug-1/4" Tube Stem (ZUSA-PTC-PBT-745)
- STEELMAN 158Inch Jaw Ratcheting PVC and Plastic Pipe Cutters (42566)
- ELKAY Filter, Activated Carbon, 9-1/2", 6000 gal (51600C)
- CHICAGO FAUCET 3/8" MNPT Ball Valve (909-AIRCP)
- CHICAGO FAUCET Turret With Two Ball Valves 180Deg (981-WS909AGVCP)
- CHICAGO FAUCET Turret With Two Ball Valves 180Deg (981-WSV909AGVCP)
- CHICAGO FAUCET 3/8" MNPT Nozzle Ball Valve (909-LEB)
- CHICAGO FAUCET Turret With Two Ball Valves (981-WS909CAGCP)
- CHICAGO FAUCET Turret With Two Ball Valves 90Deg (982-WS909AGVCP)
- DIXON 1-1/2" NPT Brass Ball Valve (FBVG150)
- Chicago Faucet Valves