Shop All Ball Valves
Chicago Faucet
3/8" MNPT Nozzle Ball Valve
Mfr # 909-LEB
Zoro # G1136165
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type MNPT
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 909-LEB
- Zoro # G1136165
- UPC # 611943583064
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Connection Type | MNPT |
Ball Valve Product Group | Manual |
Item | Ball Valve |
Description
Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (94ALF-203-01A)
- PFISTER Bathroom Parts, Stem Kit Ext 3 Valve (910-0050)
- BANJO Buttress, 2In, Male NPT, Santoprene Gasket (TA283)
- NIBCO PRESS SYSTEM Pressing Chain w/ Case, 3" (R00130PC)
- CHICAGO FAUCET Turret With Two Ball Valves 180Deg (981-909AGVCP)
- CHICAGO FAUCET Turret With Two Ball Valves 180Deg (981-WS909AGVCP)
- CHICAGO FAUCET Turret With Two Ball Valves 90Deg (982-WS909AGVCP)
- CHICAGO FAUCET 3/8" MNPT x Barb Brass Ball Valve Inline (909-GASCP)
- CHICAGO FAUCET Turret With Single Ball Valve (980-909CAGCP)
- CHICAGO FAUCET 3/8" MNPT x Barb Brass Ball Valve Inline (909-CAGCP)
- LEGEND VALVE 1-1/4" T-725 C.S. BALL VALVE (113-216)
- Chicago Faucet Ball Valves