Shop All Ball Valves
Chicago Faucet
3/8" MNPT Ball Valve With Check
Mfr # 909-CLEB
Zoro # G1136156
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type MNPT
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 909-CLEB
- Zoro # G1136156
- UPC # 611943583057
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Connection Type | MNPT |
Ball Valve Product Group | Manual |
Item | Ball Valve (Check Valve) |
Description
Ball Valve (Check Valve)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Adapter, 2-1/2", 304 SS (BULK-CGF-315)
- PRO-COAT BrassCraft ProCoat 1/2 in. FIP X 1/2 in. D MIP 36 ft. Stainless Steel Gas Connector (CSSD54-36)
- ZORO SELECT Pipe, 0.145" Wall Thickness, PVC Material (788VR7)
- DIXON EZ Cam and Groove, Coupler x MNPT, 3", SS (RB075EZ)
- CHICAGO FAUCET Turret With Two Ball Valves 180Deg (981-WS909AGVCP)
- CHICAGO FAUCET 3/8" MNPT Nozzle Ball Valve (909-LEB)
- CHICAGO FAUCET Turret With Single Ball Valve (980-WS909AGVCP)
- CHICAGO FAUCET Turret With Two Ball Valves 90Deg (982-WS909AGVCP)
- CHICAGO FAUCET Turret With Two Ball Valves (981-WS909CAGCP)
- CHICAGO FAUCET 3/8" MNPT x Barb Brass Ball Valve Inline (909-AGVCP)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 2" (4347001410)
- Chicago Faucet Valves