Shop All Ball Valves
Chicago Faucet
3/8" MNPT Ball Valve
Mfr # 909-AIRCP
Zoro # G1136138
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Ball Valve Product Group Manual
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 909-AIRCP
- Zoro # G1136138
- UPC # 611943374501
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Item | Ball Valve |
Ball Valve Product Group | Manual |
Connection Type | MNPT |
Description
Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Tee, Low-Lead Cast Bronze, C x FNPT x C (714-LF 1/2)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 25m, PK10 (G2PE25-Q)
- ANDERSON Barb Elbow 5/8X5/8 (CBE5858BG1)
- ANVIL SwivelLoop Hanger, 1 1/4"Pipe, Steel (500407291)
- CHICAGO FAUCET Turret With Two Ball Valves 180Deg (981-909AGVCP)
- CHICAGO FAUCET 3/8" MNPT x Barb Brass Ball Valve Inline (909-GASCP)
- CHICAGO FAUCET Turret With Two Ball Valves 180Deg (981-WSV909AGVCP)
- CHICAGO FAUCET 3/8" MNPT x Barb Brass Ball Valve Inline (909-AGVCP)
- CHICAGO FAUCET Angle Stop Ball Valve With Loose (STB-31-00-AB)
- CHICAGO FAUCET Turret With Two Ball Valves (981-WS909CAGCP)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (G-F600-200LH)
- Chicago Faucet Ball Valves