Shop All Food Service Faucets
Chicago Faucet
350-DJ26ABCP Deck-Mounted Single-Supply Manual Sink Faucet
Mfr # 857350DJ26AC
Zoro # G111592149
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 857350DJ26AC
- Zoro # G111592149
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets 350-DJ26ABCP deck-mounted single-supply manual sink faucet. Featuring a 2 3/8'' lever handle and a 26'' double-jointed swing spout with a full flow Quixtop outlet this item provides greater reach and flexibility than a standard swing faucet making it an excellent choice when you need a versatile water fixture for your facility!Developed with the utmost convenience in mind the deck-mounted design is easy to install and simple to maintain. The faucet installs directly on your sink deck or countertop and connects to the water lines with a 1/2'' NPSM supply inlet which comes with a coupling nut for a 3/8'' or 1/2'' flexible riser. Able to withstand daily wear and tear trust this eye-catching polished chrome faucet to get the job done right!Overall Dimensions:Spout Length: 25 3/4''Faucet Height: 9 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (1" BA-475BLL)
- KOHLER 876-0, 60" L, 32" W (876-0)
- STEEL & OBRIEN 4" Tri-Clamp End x Light Wall Tank Weld - 4" Long 316SS (14WLMP-4-316)
- ELKAY Outdoor, Gray, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Gry (LK4420BF1UGRY)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- ZURN Aquasense Faucets (Z842H1-XL)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- Chicago Faucet Food Service Faucets