Shop All Food Service Faucets
Chicago Faucet
350-317XKABCP 2.2 GPM Deck-Mounted Faucet
Mfr # 85735317XKAB
Zoro # G911590741
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 85735317XKAB
- Zoro # G911590741
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets 2.2 GPM deck-mounted faucet with 5 1/4'' rigid / swing gooseneck spout and Softflo aerator. Designed with a 5 1/4'' rigid / swing gooseneck spout this single-hole faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 2.2 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.The hot and cold vandal-proof 4'' wristblade handle is color coded for easy identification. The single lever handle design also makes it easy for guests to maintain a comfortable water temperature without having to adjust multiple handles. Control water flow and prevent leaks with the help of the ceramic 1/4-turn operating cartridge. The deck-mounted design is easy to install and it uses 1/2'' NPSM supply inlets and a coupling nut suitable for 3/8'' or 1/2'' risers.Overall Dimensions:Spout Length: 5 3/8''Faucet Height: 13''Faucet Width: 4 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge, Compression, Right Hand, Brass (1-099-245JKABNF)
- SANI-LAV Hose Adapter, Hose Barb 3/4in Inlet (N3B)
- GF PIPING SYSTEMS 1-1/4" Socket CPVC Ball Valve Inline True Union (163375020)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/4 in x 1 in Pipe Size (1436132)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- ZURN Aquasense Faucets (Z842H1-XL)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- Chicago Faucet Kitchen Faucets & Accessories