Shop All Utility Sink Faucets
Chicago Faucet
305-VBRCF Wall-Mounted Service Sink Faucet
Mfr # 857305VBRCF
Zoro # G711592006
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 857305VBRCF
- Zoro # G711592006
- Country of Origin China
- Category Utility Sink Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted service sink faucet with adjustable centers and vacuum breaker assembly. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its rough chrome finish this faucet is durable enough for long-term use. The 2 3/8'' rigid atmospheric vacuum breaker spout with 3/4'' male hose thread and 2 1/2'' offset inlet supply arm help prevent contamination of your water supply.It boasts a 3 3/8'' body adjustable arms and 3'' to 8 3/8'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 2 3/8'' lever-style handles are color coded for easy identification. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. Plus the wall-mounted design makes this model easy to install.Overall Dimensions:Spout Length: 2 3/8''Faucet Height: 3 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, Aerator (1364372-CP)
- JMF THREAD TEE 3/4""FPT LF (4507216)
- SHARPE VALVES Gate Valves, 300# Flanged, 2-1/2" Size (4371005210)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (2PM440)
- BK RESOURCES 4" O.C.WorkForce Shallow Splash Mount Faucet W/3.5" Gooseneck Spout (BKF-W2-3G-G)
- GERBER PLUMBING Classics 3.25 in. 2-Handle Laundry Faucet in Rough Brass (G0049530)
- BK RESOURCES Evolution 8" Deck Mount Stainless Steel Faucet, 18" Swing Spout (EVO-8DM-18)
- BK RESOURCES 48 Service Sink Faucet Hose with Standard Garden Hose Threading (BK-SFH-48)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (470)
- Chicago Faucet Utility Sink Faucets