Shop All Utility Sink Faucets
Chicago Faucet
305-RRCF Wall-Mounted Service Sink Faucet with Adjustable Centers
Mfr # 857305RRCF
Zoro # G711592105
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857305RRCF
- Zoro # G711592105
- Country of Origin China
- Category Utility Sink Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted service sink faucet with adjustable centers. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its rough chrome finish this faucet is durable enough for long-term use. Designed with an integral spout and pail hook this faucet combines functionality with style. The 3/4'' male hose thread and 2 1/2'' offset supply arm with integral shutoff stop help prevent contamination of your water supply.It boasts a 3 3/8'' body adjustable arms and 3'' to 8 3/8'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 2 3/8'' lever-style handles are color coded for easy identification. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. Plus the wall-mounted design makes this model easy to install.Overall Dimensions:Faucet Height: 2 1/2''Faucet Width: 12 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 3000 W 277V (SP10875JL)
- POWERBUILT 14Pc Master Tubing Service Kit (948006)
- ELKAY Elkay T/L Barrier Free Child Vr Stainless Steel (VRCTL8SC)
- GRUVLOK Gasket Rigid Coupling, Ductile Iron, 3 in (0390101830)
- BK RESOURCES Optiflow Heavy Duty Faucet, 8" Gooseneck Spout, 8" O.C. Splash Mount (BKF-8G-G)
- KINGSTON BRASS KF460 Laundry Faucet, Polished Chrome (KF460)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 4.63" (0094-A)
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- BK RESOURCES Evolution 8" Deck Mount Stainless Steel Faucet, 12" Swing Spout (EVO-8DM-12)
- KINGSTON BRASS KS373SN Kingston Two Handle Wall Mount Laundry Faucet, Brushed Nickel (KS373SN)
- BK RESOURCES Optiflow Solid Body Faucet, 8" Gooseneck Spout, 4" O.C. Deck Mount (BKF-4DM-8G-G)
- Chicago Faucet Utility Sink Faucets