No Product Image Available
Chicago Faucet

2302-E35ABCP Deck-Mounted Faucet with 5 1/4'' Rigid / Swing Gooseneck Spout


product price: $524.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted manual sink faucet with 5 1/4'' rigid / swing gooseneck spout. Designed with a 5 1/4'' rigid / swing gooseneck spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 1.5 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.This model can be deck-mounted thanks to the two-hole mounting option and the single hole with a side valve. The 2 3/4'' lever handle is easy to operate. Control water volume and prevent scalding with the help of the ceramic operating cartridge with hot water limit stop. Plus to deliver water from your main line to the faucet this unit includes 3/8'' flexible supply hoses.Overall Dimensions:Spout Length: 5 3/8''Faucet Height: 10 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.