Shop All Food Service Faucets
Chicago Faucet
2301-8ABCP Deck-Mounted Faucet with 8'' Centers and Side Spray
Mfr # 85723018AC
Zoro # G211582439
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 85723018AC
- Zoro # G211582439
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted manual sink faucet with 8'' centers and side spray. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 2.2 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. Plus to deliver water from your main line to the faucet this unit includes a flexible compression water supply hose.It boasts 8'' fixed centers that allow it to match the centers on your sink or mounting surface and the 4 5/8'' lever handle is easy to operate. Control water volume and prevent scalding with the help of the ceramic operating cartridge with hot water limit stop. The deck-mounted design is easy to install thanks to the included 8'' deck plate. This unit also includes a side hose that is great for pre-rinse applications.Overall Dimensions:Spout Length: 10''Faucet Height: 8 3/8''Faucet Width: 10 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 3/4" Thread PVC Ball Valve 2-Way (161071007)
- VALTERRA Gate Valve, Class 125, 10 In. (6910)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (402167)
- FLEX-STRUT Clamp, Universal, 1" (FS-1300A-1 E/G)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- Chicago Faucet Kitchen Faucets & Accessories