Shop All Food Service Faucets
Chicago Faucet
2300-8E34ABCP 1.5 GPM Deck-Mounted Faucet with 10'' Cast Brass Spout Rect
Mfr # 85723008E34ABCP
Zoro # G111582409
product price: $1,281.99
/ea
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 85723008E34ABCP
- Zoro # G111582409
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets 1.5 GPM deck-mounted faucet with 10'' cast brass spout and 4 5/8'' lever handle. Designed with a cast brass spout this faucet combines functionality with style. This unit is equipped with a pressure compensating vandal-proof Softflo aerator that releases a soft non-splashing flow of water at 1.5 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts 8'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. Control water volume and prevent scalding with the help of the ceramic operating cartridge with hot water limit stop. The deck-mounted design is easy to install. The 4 5/8'' single lever handle design also makes it easy for guests to maintain a comfortable water temperature without having to adjust multiple handles. Plus to deliver water from your main line to the faucet this unit includes flexible water supply hoses with a 3/8'' compression fitting.Overall Dimensions:Spout Length: 10''Faucet Height: 8 3/8''Faucet Width: 10 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3103 04 10)
- ZORO SELECT 2" Socket Weld Stainless Steel Swing Check Valve (4VMV6)
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White (409020SW)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/8In (6 BU-S)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- Chicago Faucet Kitchen Faucets & Accessories