No Product Image Available

Chicago Faucet

2300-8ABCP Deck-Mounted Faucet with 8'' Deck Plate


product price: $818.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted manual sink faucet with 8'' deck plate. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 2.2 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. Plus to deliver water from your main line to the faucet this unit includes a flexible compression water supply hose.It boasts 8'' fixed centers that allow it to match the centers on your sink or mounting surface and the 4 5/8'' lever handle is easy to operate. Control water volume and prevent scalding with the help of the ceramic operating cartridge with hot water limit stop. The deck-mounted design is easy to install thanks to the included 8'' deck plate.Overall Dimensions:Spout Length: 10''Faucet Height: 8 3/8''Faucet Width: 10 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.