Shop All Food Service Faucets
Chicago Faucet
2200-E74ABCP 1.0 GPM Deck-Mounted Faucet with 4 3/4'' Cast Brass Spout
Mfr # 8572200E74CP
Zoro # G011590955
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 8572200E74CP
- Zoro # G011590955
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets 1.0 GPM deck-mounted faucet with 4 3/4'' cast brass spout and laminar outlet. Designed with a cast brass spout this faucet combines functionality with style. This unit is equipped with a pressure compensating non-aerating laminar flow outlet that releases water at 1.0 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.Control water volume and prevent scalding with the help of the ceramic operating cartridge with hot water limit stop. The deck-mounted design is easy to install. The 2 3/4'' single lever handle design also makes it easy for guests to maintain a comfortable water temperature without having to adjust multiple handles. Plus to deliver water from your main line to the faucet this unit includes flexible water supply hoses with a 3/8'' compression fitting.Overall Dimensions:Spout Length: 4 3/4''Faucet Height: 5 7/8''Faucet Width: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" FNPT Bronze Ball Valve Inline (T5857066 2)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 1/2 in. MNPT Male Adapter (EPXMA3412)
- ZORO SELECT Tubing, 3/32In IDx5/32 In OD, 100 Ft, Black (1PBL9)
- PARKER 6M TUBE-M10X1 (369PLP-6M-M10)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- FISHER Faucet 8Sawlh 03Srv (2453)
- Chicago Faucet Food Service Faucets