No Product Image Available
Chicago Faucet

2200-ABCP 2.2 GPM Deck-Mounted Faucet with 4 3/4'' Cast Brass Spout Rect


product price: $853.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets 2.2 GPM deck-mounted faucet with 4 3/4'' cast brass spout and Softflo aerator. Designed with a cast brass spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 2.2 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.Control water volume and prevent scalding with the help of the ceramic operating cartridge with hot water limit stop. The single-hole deck-mounted design is easy to install. The 2 3/4'' single lever handle design also makes it easy for guests to maintain a comfortable water temperature without having to adjust multiple handles. Plus to deliver water from your main line to the faucet this unit includes flexible water supply hoses with a 3/8'' compression fitting.Overall Dimensions:Spout Length: 4 3/4''Faucet Height: 5 7/8''Faucet Width: 2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.