Shop All Bathroom Sink Faucets
Chicago Faucet
2200-4E39VPABCP 0.35 GPM Deck-Mounted Faucet with 4 3/4'' Cast Brass Spout
Mfr # 857224E39VPA
Zoro # G011592089
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857224E39VPA
- Zoro # G011592089
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets 0.35 GPM deck-mounted faucet with 4 3/4'' cast brass spout and Econo-Flo spray outlet. Designed with a cast brass spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Econo-Flo non-aerating laminar spray outlet that releases a clear non-splashing flow of water at 0.35 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts 4'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. Control water volume and prevent scalding with the help of the ceramic operating cartridge with hot water limit stop. The deck-mounted design is easy to install. The 2 3/4'' single lever handle design also makes it easy for guests to maintain a comfortable water temperature without having to adjust multiple handles. Plus to deliver water from your main line to the faucet this unit includes flexible water supply hoses with a 3/8'' compression fitting.Overall Dimensions:Spout Length: 4 3/4''Faucet Height: 6 3/8''Faucet Width: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (CAP300)
- FLEXTRON Gas Line Hose 5/8'' O.D.x24'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-24C)
- ZORO SELECT 22" L, Wall Mount, Stainless Steel, Safety Rail/Bar, 22" Length, Smooth (4WMJ2)
- AMERICAN STANDARD Spray Hose (M922367-007150A)
- CHICAGO FAUCET Manual 3 Hole Single Lever Hot And Cold Water, Chrome plated (2304-E35ABCP)
- CHICAGO FAUCET Single Handle 1 Hole Single Supply Sink Faucet, Chrome plated (332-DJ21ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64XKABCP)
- CHICAGO FAUCET Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated (895-GN1FCABCP)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESAB)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet (404-E70-317XKAB)
- Chicago Faucet Bathroom Sink Faucets & Accessories