Shop All Bathroom Sink Faucets
Chicago Faucet
201-AE35ABCP Deck-Mounted Manual Sink Faucet with 8'' Centers Rect
Mfr # 85721A35AC
Zoro # G011592119
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 85721A35AC
- Zoro # G011592119
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Ensure your facility has a dependable water fixture by outfitting your sink with this Chicago Faucets 201-AE35ABCP deck-mounted manual sink faucet. Featuring a 9 1/2'' L-type swing spout this item provides plenty of space for hand washing and other cleaning. It comes with a 1.5 GPM pressure compensating Softflo aerator that regulates water flow making it an excellent choice when you need a reliable affordable water fixture for your facility! The faucet includes 2 3/8'' lever handles with a color-coded hot and cold index to make it easy to maintain a comfortable water temperature without any confusion.Developed with the utmost convenience in mind the deck-mounted design is easy to install and simple to maintain. The faucet installs on your sink deck or countertop on a pair of 8'' centers to allow it to match your mounting surface with ease. It connects to the water lines with a set of 1/2'' NPSM inlets. Able to withstand daily wear and tear trust this eye-catching polished chrome faucet to get the job done right!Overall Dimensions:Spout Length: 9 1/2''Faucet Height: 8 1/8''Faucet Width: 12 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1-1/4 in Pipe Size (410012)
- SLOAN Repair Kit Eaf1004 Hnd/Mixer Cartr Kit 250/275 Fct (3335019)
- CONTINENTAL INDUSTRIES Full Coupling, 1 IPS, Polyamide 11 (5657-52-1014-00)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/2", CPVC/EPDM, S/T (TC20050STE)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-VBRXKRCF)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-LESAB)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL12E1WXFABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-GN2AE3VPABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LD897SWXFABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-317GN2AE3XKAB)
- MOEN Brantford Two-Handle Bathroom Faucet (6610)
- Chicago Faucet Bathroom Sink Faucets & Accessories