No Product Image Available
Chicago Faucet

200-AGN2AE35-317AB Deck-Mounted Faucet


product price: $659.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted manual sink faucet with 8'' centers 5 1/4'' rigid / swing gooseneck spout and side spray. Designed with a sleek 5 1/4'' rigid / swing gooseneck spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 1.5 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts 8'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 4'' wristblade handles are color coded for easy identification. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The deck-mounted design is easy to install and it uses 1/2'' NPSM supply inlets and a coupling nut suitable for 3/8'' or 1/2'' risers. This unit also includes a side hose that is great for pre-rinse applications.Overall Dimensions:Spout Length: 5 3/8''Faucet Height: 11 5/8''Faucet Width: 16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.