Shop All Faucet Repair and Maintenance
Chicago Faucet
2 In. Canopy Single Wing Handle
Mfr # 1000-HOTJKCP
Zoro # G0666471
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material metal
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1000-HOTJKCP
- Zoro # G0666471
- UPC # 611943195700
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Handles |
Material | metal |
Finish | Chrome plated |
Item | 2In Canopy Single Wing Handle |
Description
2In Canopy Single Wing Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Revel(R) Sliding Bath Door, 62"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Crystal Clear Glass (707002-L-ABZ)
- ZORO SELECT 3/4 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04034)
- GEORGIA-PACIFIC Adapter Spindles Telescoping, 1/2" H, PK2 (50030)
- LDR INDUSTRIES 311 CA-14 CAP 1/4 GALV (501771)
- CHICAGO FAUCET Laminar Flow Outlet, Vandal Resistant (E37VPJKABCP)
- CHICAGO FAUCET 8In Rigid / Swing Gooseneck Spout (GN8JKABCP)
- CHICAGO FAUCET Battery Holder Kit, Metal/Plastic (242.433.00.1)
- CHICAGO FAUCET Electronic Metering Faucet with Infrared Sensor, Chrome (116.102.AB.1T)
- CHICAGO FAUCET Pvc Distilled Water Faucet (870-BPVC)
- CHICAGO FAUCET Needle Valve (937-CHAGVCP)
- KROWNE Krowne 13-223L - Commercial Series Wok Range Faucet with 14" Spout (13-223L)
- Chicago Faucet Faucet Repair and Maintenance