Shop All Food Service Faucets
Chicago Faucet
1895-E35ABCP Deck-Mounted Faucet with 4'' Centers Rect
Mfr # 8571895E35AC
Zoro # G211581661
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 8571895E35AC
- Zoro # G211581661
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted manual sink faucet with 4'' centers and 3 1/2'' rigid / swing gooseneck spout. Designed with a 3 1/2'' rigid / swing gooseneck spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 1.5 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts 4'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. The 2'' canopy single-wing handles are color coded for easy identification. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The deck-mounted design is easy to install and it uses 1/2'' NPSM supply inlets and a coupling nut suitable for 3/8'' or 1/2'' risers.Overall Dimensions:Spout Length: 3 1/2''Faucet Height: 9 5/8''Faucet Width: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C Copper Tee (611 1/2)
- NUTECH 3/4" Sweat Combination Strainer Valve (SV2E-075S-075S)
- B&K 1/4 In. 90 Deg. Street Galvanized Elbow 1/4 Bend (510-301BG)
- ZORO SELECT Cross, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (CR125)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- Chicago Faucet Kitchen Faucets & Accessories