Shop All Food Service Faucets
Chicago Faucet
1100-GN8AE35-317AB Deck-Mounted Faucet with 8'' Centers Rect
Mfr # 85711G8A35317AB
Zoro # G911581763
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 85711G8A35317AB
- Zoro # G911581763
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted manual sink faucet with 8'' centers and 8'' rigid / swing gooseneck spout. Designed with a 8'' rigid / swing gooseneck spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 1.5 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts 8'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 4'' wristblade handles are color coded for easy identification. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The deck-mounted design is easy to install and it uses 1/2'' NPSM supply inlets and a coupling nut suitable for 3/8'' or 1/2'' risers.Overall Dimensions:Spout Length: 8''Faucet Height: 13 1/2''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red. San. Tee, 2 In x 1-1/2 In Hub (1WHU3)
- AMIAD Y Strainer, 316 SS, 3/4", 50 Mesh (010000-000012)
- AMERICAN STANDARD Mtg Nut, Black/White, For Selectronic (044912-0070A)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79295)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- FISHER Faucet 8Bslh 08Ss (13242)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS T&S Brass B-0100 Pre-Rinse Spray With Flexible Stainless Steel Hose (B-0100)
- ZURN Aquasense Faucets (Z843M4-XL)
- Chicago Faucet Kitchen Faucets & Accessories