Shop All Bathroom Sink Faucets
Chicago Faucet
1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated
Mfr # WWG116.858.AB.1T
Zoro # G1124700
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant Yes
- Finish Chrome plated
- Flow Rate 1 gpm
- Voltage 6 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # WWG116.858.AB.1T
- Zoro # G1124700
- UPC # 611943542573
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Diameter | 1-1/8" |
Overall Height | 23-3/8" |
Width | 2-1/2" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 1-Year Limited Finish Warranty, 5-Year Limited Mechanical Warranty, 3-Year Limited Electronics and Solenoid Warranty |
Description
Item Hytronic Edge Lavatory Sink Faucet With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/2" Pipe Size (VS1204P-8)
- THRIFCO PLUMBING 2 Inch x 2 Inch Slip x Slip PVC 45 Degree Elbow SCH 40 (8114032)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel Union Class 3000 (0361501000)
- LEGEND VALVE 2-1/2" BRONZE UNION NO LEAD (310-149NL)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL12E1WXFABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-LESHAB)
- CHICAGO FAUCET Manual 3 Hole Single Lever Hot And Cold Water, Chrome plated (2304-E35ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKPOABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64XKABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-CP)
- CHICAGO FAUCET Dual-Handle 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-CP)
- Chicago Faucet Bathroom Sink Faucets & Accessories