Shop All Faucet Repair and Maintenance
Chicago Faucet
1-3/4" MVP Metering Push Handle
Mfr # 665-RKPABCP
Zoro # G3705773
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Chicago Faucets
- Material Metal
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 665-RKPABCP
- Zoro # G3705773
- UPC # 611943495121
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 2 |
Size | 2 1/4 in x 2 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | Chicago Faucets |
Material | Metal |
Finish | Chrome |
Material of Construction | Metal |
Includes | Actuator, Red, Blue and White Index Buttons, Handle, Metering Valve Cartridge with Inline Filter |
For Use With | Chicago Fauect Products |
Item | Handle |
Handle Type | Round Push Button |
For Use With Mfr. Model Number | 895-665ABCP |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 895-665ABCP, Faucet Handle Type Metering, Finish Chrome, Use With Water Temp. Hot/Cold, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (706110-0402)
- LEGEND VALVE 1" X 6" BRASS NIPPLE (311-110)
- TRIMCO Blue ADA Square Womens and Handicap Restroom Sign with Braille Blue (528.BLUE)
- CHICAGO FAUCET 11 3/4In Double-Jointed Swing Spout (686-126KJKABCP)
- CHICAGO FAUCET Aspirator Pump Serrated Outlet (E17JKRCF)
- CHICAGO FAUCET Bubbler Klo-Self Flex Head (748-244FHABCP)
- CHICAGO FAUCET Faucet Outlet, Brass (E4FJKABCP)
- CHICAGO FAUCET Less Spout Sink Faucet (WWG116.403.AB.1T)
- CHICAGO FAUCET 4In Cover Plate Assembly With Mounting (3500-001KJKCP)
- CENTRAL BRASS Regulator Stem With Washer for Restaurant Glass Filler (For 0323), (G-756-E)
- Chicago Faucet Faucet Repair and Maintenance