Shop All High Pressure Radial Blade Blowers
Chicago Blower
High Pressure Blower, Radial Blade, 20 HP
Mfr # 1829-20HP
Zoro # G0455257
product price: $3,743.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,743.99
Free 30-Day Returns
Key Features
- Type Radial Blade
- Wheel Dia. (In.) 18 1/2 in
- Voltage 230/460
- Motor HP 20 hp
- Max. Ambient Temp. (F) 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Blower
- MFR # 1829-20HP
- Zoro # G0455257
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 18 1/2 in |
Housing Length (In.) | 23 7/8 in |
Dimension S (In.) | 11 13/16 in |
Dimension M (In.) | 9 7/8 in |
Dimension G (In.) | 29 1/8 in |
Dimension F (In.) | 5 3/8 in |
Dimension N (In.) | 7/8 in |
Inlet Dia. (In.) | 10 in |
Dimension C (In.) | 8 1/8 in |
Housing Width (In.) | 8 1/8 in |
Wheel Width (In.) | 6 in |
Dimension P (In.) | 12 7/8 in |
Dimension B (In.) | 1 3/8 in |
Dimension H (In.) | 28 7/8 in |
Dimension E (In.) | 6 1/2 in |
Dimension R (In.) | 14 1/8 in |
Shaft Dia. (In.) | 1 5/8 in |
Discharge Height (In.) | 8 in |
Dimension D (In.) | 19 5/8 in |
Discharge Width (In.) | 8 in |
Housing Height (In.) | 29 13/16 in |
Outlet Size (H x W) | 8 in x 8 in |
Wheel Diameter | 18 1/2 in |
Housing Depth | 23 7/8 in |
Shaft Diameter | 1 5/8 in |
Housing Height | 29 3/4 in |
Housing Width | 8 1/8 in |
Outlet Height | 8 in |
Wheel Width | 6 in |
Inlet Diameter | 10 in |
Outlet Width | 8 in |
Description
High Pressure Blower, Wheel Type Radial, Wheel Diameter 18 1/2 in, Airflow @ 1.000 in SP 3,755 cfm, Airflow @ 2.000 in SP 4,138 cfm, Airflow @ 3.000 in SP 4,104 cfm, Airflow @ 4.000 in SP 4,067 cfm, Airflow @ 5.000 in SP 4,029 cfm, Airflow @ 6.000 in SP 3,987 cfm, Airflow @ 7.000 in SP 3,942 cfm, Airflow @ 8.000 in SP 3,891 cfm, Airflow @ 9.000 in SP 3,832 cfm, Airflow @ 11.00 in SP 3,620 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSAR4808AL)
- PORTALS PLUS Small Cover & Cap With C-481 Black Cap (32035)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier CARF8250606, 2PK (16255.11H)
- B & K Propane Adptr F/Applianc (F276133)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 1 HP (900-1HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 10 HP (165-10HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 50 HP (222-50HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 2 HP (1000-2HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 15 HP (1829-15HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 5 HP (1400-5HP)
- DAYTON Blower, 19 1/8 In (7C333)
- Chicago Blower High Pressure Radial Blade Blowers