Shop All High Pressure Radial Blade Blowers
Chicago Blower
High Pressure Blower, Radial Blade
Mfr # 1500-7.5HP
Zoro # G2153405
product price: $2,353.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,353.99
Free 30-Day Returns
Key Features
- Type Radial Blade
- Wheel Dia. (In.) 14 in
- Voltage 230/460
- Motor HP 7.5 hp
- Dimension N (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Blower
- MFR # 1500-7.5HP
- Zoro # G2153405
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Dimension N (In.) | 1 in |
Discharge Width (In.) | 8 in |
Dimension G (In.) | 21 5/16 in |
Dimension F (In.) | 4 15/16 in |
Inlet Dia. (In.) | 10 in |
Dimension C (In.) | 7 5/16 in |
Housing Length (In.) | 21 5/16 in |
Dimension D (In.) | 15 9/16 in |
Dimension P (In.) | 11 3/8 in |
Shaft Dia. (In.) | 1 3/8 in |
Dimension B (In.) | 1 3/8 in |
Dimension M (In.) | 8 5/8 in |
Dimension E (In.) | 6 1/8 in |
Housing Height (In.) | 26 in |
Dimension S (In.) | 10 13/16 in |
Discharge Height (In.) | 8 in |
Housing Width (In.) | 7 5/16 in |
Dimension R (In.) | 17 7/8 in |
Dimension H (In.) | 24 in |
Wheel Width (In.) | 3 1/4 in |
Wheel Width | 3 1/4 in |
Outlet Width | 8 in |
Housing Height | 26 in |
Inlet Diameter | 10 in |
Outlet Height | 8 in |
Housing Width | 7 1/4 in |
Wheel Diameter | 14 in |
Housing Depth | 21 5/16 in |
Shaft Diameter | 1 3/8 in |
Outlet Size (H x W) | 8 in x 8 in |
Description
High Pressure Blower, Wheel Type Radial, Wheel Diameter 14 in, Airflow @ 1.000 in SP 1,245 cfm, Airflow @ 2.000 in SP 2,457 cfm, Airflow @ 3.000 in SP 2,338 cfm, Airflow @ 4.000 in SP 2,215 cfm, Airflow @ 5.000 in SP 2,099 cfm, Airflow @ 6.000 in SP 1,990 cfm, Airflow @ 7.000 in SP 1,880 cfm, Airflow @ 8.000 in SP 1,745 cfm, Airflow @ 9.000 in SP 1,509 cfm, Airflow @ 11.00 in SP 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO Water Pad, Replacement, Height 12 3/8 In (G13)
- ACCUMULAIR Pleated Air Filter, 16" x 21" x 2", 6 Pack (FA16X21X2_6)
- CLEVELAND CONTROLS Switch, Air Sensing (RFS-4150)
- HONEYWELL Push Rod, Dia 5/16 In, Depth 48 In (27520L/U)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 10 HP (165-10HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 20 HP (1829-20HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 15 HP (1829-15HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 10 HP (1800-10HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 3 HP (1200-3HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 1 HP (900-1HP)
- DAYTON Blower, w/ Dr Pkg, 12 1/2 Dia, 208-230/460V (7AV20)
- Chicago Blower High Pressure Radial Blade Blowers