Shop All High Pressure Radial Blade Blowers
Chicago Blower
High Pressure Blower, Radial Blade, 10 HP
Mfr # 1800-10HP
Zoro # G2153396
product price: $2,681.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,681.99
Free 30-Day Returns
Key Features
- Type Radial Blade
- Wheel Dia. (In.) 16 1/2 in
- Voltage 230/460
- Motor HP 10 hp
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Blower
- MFR # 1800-10HP
- Zoro # G2153396
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 16 1/2 in |
Housing Height (In.) | 26 9/16 in |
Housing Width (In.) | 6 5/16 in |
Dimension D (In.) | 15 9/16 in |
Dimension H (In.) | 23 in |
Dimension S (In.) | 11 3/8 in |
Dimension N (In.) | 15/16 in |
Dimension F (In.) | 4 7/16 in |
Dimension R (In.) | 13 3/4 in |
Dimension E (In.) | 5 5/8 in |
Wheel Width (In.) | 4 3/8 in |
Dimension P (In.) | 12 11/16 in |
Dimension C (In.) | 6 5/16 in |
Dimension B (In.) | 1 3/8 in |
Discharge Height (In.) | 6 in |
Dimension M (In.) | 10 1/2 in |
Housing Length (In.) | 23 5/16 in |
Shaft Dia. (In.) | 1 3/8 in |
Dimension G (In.) | 20 5/16 in |
Discharge Width (In.) | 6 in |
Inlet Dia. (In.) | 10 in |
Housing Width | 6 1/4 in |
Inlet Diameter | 10 in |
Housing Depth | 23 5/16 in |
Wheel Width | 4 3/8 in |
Wheel Diameter | 16 1/2 in |
Outlet Width | 6 in |
Outlet Size (H x W) | 6 in x 6 in |
Housing Height | 26 1/2 in |
Outlet Height | 6 in |
Shaft Diameter | 1 3/8 in |
Description
High Pressure Blower, Wheel Type Radial, Wheel Diameter 16 1/2 in, Airflow @ 1.000 in SP 2,014 cfm, Airflow @ 2.000 in SP 2,387 cfm, Airflow @ 3.000 in SP 2,331 cfm, Airflow @ 4.000 in SP 2,280 cfm, Airflow @ 5.000 in SP 2,232 cfm, Airflow @ 6.000 in SP 2,187 cfm, Airflow @ 7.000 in SP 2,144 cfm, Airflow @ 8.000 in SP 2,102 cfm, Airflow @ 9.000 in SP 2,059 cfm, Airflow @ 11.00 in SP 1,970 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H (PVCF06)
- AIR HANDLER Pleated Air Filter, 20x20x1, MERV 8, High Capacity, Synthetic, 6B938, White (6B938)
- TEMPCO Screw Plug Immersion Heater, 34-3/8 In. L (TSP02211)
- BOSCH Low Side Manual Service Coupler For R-134A (18190A)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 20 HP (1829-20HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 15 HP (1829-15HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 2 HP (1000-2HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 3 HP (122-3HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 1/2 HP (800-1/2HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 10 HP (165-10HP)
- DAYTON Blower, 15 5/8 In (7C248)
- Chicago Blower High Pressure Radial Blade Blowers