Shop All High Pressure Radial Blade Blowers
Chicago Blower
High Pressure Blower, 3 Phase, 7-1/2 HP
Mfr # 165-7.5HP
Zoro # G3343999
product price: $3,209.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,209.99
Free 30-Day Returns
Key Features
- Type Backward Incline
- Wheel Dia. (In.) 16 1/2 in
- Voltage 230/460
- Motor HP 7.5 hp
- Inlet Dia. (In.) 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Blower
- MFR # 165-7.5HP
- Zoro # G3343999
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 16 1/2 in |
Inlet Dia. (In.) | 17 5/8 in |
Dimension C (In.) | 32 in |
Housing Length (In.) | 32 1/2 in |
Dimension A (In.) | 32 1/2 in |
Discharge Height (In.) | 10 in |
Housing Width (In.) | 29 7/8 in |
Discharge Width (In.) | 18 7/16 in |
Shaft Dia. (In.) | 1 3/8 in |
Dimension D (In.) | 17 5/8 in |
Dimension B (In.) | 29 7/8 in |
Housing Height (In.) | 32 in |
Dimension E (In.) | 10 in |
Wheel Width (In.) | 5 7/8 in |
Housing Depth | 32 1/2 in |
Outlet Height | 10 in |
Shaft Diameter | 1 3/8 in |
Outlet Size (H x W) | 10 in x 18 3/8 in |
Wheel Dimensions | 16 1/2 in Dia. x 5 7/8 in W |
Wheel Width | 5 7/8 in |
Inlet Diameter | 17 5/8 in |
Wheel Diameter | 16 1/2 in |
Outlet Width | 18 7/16 in |
Housing Width | 29 7/8 in |
Housing Height | 32 in |
Description
High Pressure Blower, Wheel Type Backward-Inclined, Wheel Diameter 16 1/2 in, Airflow @ 1.000 in SP 3,135 cfm, Airflow @ 2.000 in SP 4,510 cfm, Airflow @ 3.000 in SP 4,375 cfm, Airflow @ 4.000 in SP 4,235 cfm, Airflow @ 5.000 in SP 4,095 cfm, Airflow @ 6.000 in SP 3,940 cfm, Airflow @ 7.000 in SP 3,770 cfm, Airflow @ 8.000 in SP 3,600 cfm, Airflow @ 9.000 in SP 3,382 cfm, Airflow @ 11.00 in SP 2,815 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Spark Ignition Control, Nonlockout (780-715)
- QMARK QMARK, 5,600W At 240V (4,200W At 208V) Contactor Heater, 208/240VAC (BRH562)
- KOCH FILTER 20x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-012)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF67)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 15 HP (1829-15HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 3 HP (1200-3HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 10 HP (165-10HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 20 HP (1829-20HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 10 HP (1800-10HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 3 HP (122-3HP)
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V (7AV35)
- Chicago Blower High Pressure Radial Blade Blowers