Shop All High Pressure Radial Blade Blowers
Chicago Blower
High Pressure Blower, 3 Phase, 5 HP
Mfr # 150-5HP
Zoro # G3344008
product price: $2,843.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,843.99
Free 30-Day Returns
Key Features
- Type Backward Incline
- Wheel Dia. (In.) 15 in
- Voltage 230/460
- Motor HP 5 hp
- CFM @ 1.000-In. SP 3784
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Blower
- MFR # 150-5HP
- Zoro # G3344008
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Dimension C (In.) | 29 5/16 in |
Housing Width (In.) | 27 7/16 in |
Inlet Dia. (In.) | 15 3/4 in |
Discharge Width (In.) | 16 11/16 in |
Shaft Dia. (In.) | 1 1/8 in |
Dimension B (In.) | 27 7/16 in |
Dimension D (In.) | 15 3/4 in |
Dimension A (In.) | 26 11/16 in |
Housing Length (In.) | 29 11/16 in |
Wheel Width (In.) | 5 1/4 in |
Discharge Height (In.) | 9 3/8 in |
Housing Height (In.) | 29 5/16 in |
Dimension E (In.) | 9 3/8 in |
Outlet Width | 16 11/16 in |
Outlet Size (H x W) | 9 3/8 in x 16 5/8 in |
Inlet Diameter | 15 3/4 in |
Housing Width | 27 7/16 in |
Wheel Diameter | 15 in |
Housing Depth | 29 11/16 in |
Housing Height | 29 1/4 in |
Shaft Diameter | 1 1/8 in |
Wheel Dimensions | 15 in Dia. x 5 1/4 in W |
Wheel Width | 5 1/4 in |
Outlet Height | 9 3/8 in |
Description
High Pressure Blower, Wheel Type Backward-Inclined, Wheel Diameter 15 in, Airflow @ 1.000 in SP 3,784 cfm, Airflow @ 2.000 in SP 3,650 cfm, Airflow @ 3.000 in SP 3,506 cfm, Airflow @ 4.000 in SP 3,364 cfm, Airflow @ 5.000 in SP 3,221 cfm, Airflow @ 6.000 in SP 3,050 cfm, Airflow @ 7.000 in SP 2,874 cfm, Airflow @ 8.000 in SP 2,620 cfm, Airflow @ 9.000 in SP 2,352 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Wallplate Assembly, TP970 Series Stats (14002053-001)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC604-4)
- CANARM Exhaust Fan, 20 In, 115/230V, 1/3hp, 1700rpm (AX20-1V)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP6)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 20 HP (1829-20HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 10 HP (165-10HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 3 HP (122-3HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 5 HP (1400-5HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 15 HP (1829-15HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 1/2 HP (800-1/2HP)
- DAYTON Blower, 22 5/8 In (7C270)
- Chicago Blower High Pressure Radial Blade Blowers