Shop All High Pressure Radial Blade Blowers
Chicago Blower
High Pressure Blower, 3 Phase, 25 HP
Mfr # 182-25HP
Zoro # G3343956
product price: $5,851.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$5,851.99
Free 30-Day Returns
Key Features
- Type Backward Incline
- Wheel Dia. (In.) 18 1/4 in
- Voltage 230/460
- Motor HP 25 hp
- Dimension A (In.) 35 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Blower
- MFR # 182-25HP
- Zoro # G3343956
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Dimension A (In.) | 35 15/16 in |
Dimension B (In.) | 32 3/4 in |
Discharge Height (In.) | 14 1/4 in |
Housing Width (In.) | 32 3/4 in |
Discharge Width (In.) | 20 3/8 in |
Dimension C (In.) | 43 1/8 in |
Dimension E (In.) | 14 1/4 in |
Housing Length (In.) | 35 15/16 in |
Wheel Width (In.) | 7 1/8 in |
Inlet Dia. (In.) | 19 5/8 in |
Housing Height (In.) | 43 1/8 in |
Shaft Dia. (In.) | 1 5/8 in |
Dimension D (In.) | 19 5/8 in |
Wheel Width | 7 1/8 in |
Housing Depth | 35 15/16 in |
Housing Height | 43 1/8 in |
Outlet Height | 14 1/4 in |
Shaft Diameter | 1 5/8 in |
Outlet Width | 20 3/8 in |
Wheel Diameter | 18 1/4 in |
Outlet Size (H x W) | 14 1/4 in x 20 3/8 in |
Housing Width | 32 3/4 in |
Inlet Diameter | 19 5/8 in |
Wheel Dimensions | 18 1/4 in Dia. x 7 1/8 in W |
Description
High Pressure Blower, Wheel Type Backward-Inclined, Wheel Diameter 18 1/4 in, Airflow @ 1.000 in SP 11,710 cfm, Airflow @ 2.000 in SP 11,377 cfm, Airflow @ 3.000 in SP 11,040 cfm, Airflow @ 4.000 in SP 10,725 cfm, Airflow @ 5.000 in SP 10,410 cfm, Airflow @ 6.000 in SP 10,105 cfm, Airflow @ 7.000 in SP 9,780 cfm, Airflow @ 8.000 in SP 9,420 cfm, Airflow @ 9.000 in SP 9,000 cfm, Airflow @ 11.00 in SP 8,125 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 9 1/4 in L., Silicon Carbide (SKIT03033)
- LASKO TBLE FAN 3 SPD BLK 12""BD (2017)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Max. RPM: 1, 750 RPM (2UTV6)
- XPOWER 1/4 HP, 380 CFM, 3.2 Amps Infltatable Blower (BR-15)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 10 HP (1800-10HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 50 HP (222-50HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 1 HP (900-1HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 3 HP (1200-3HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 2 HP (1000-2HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 3 HP (122-3HP)
- DAYTON Blower, 15 5/8 In (7C247)
- Chicago Blower High Pressure Radial Blade Blowers