Shop All High Pressure Radial Blade Blowers
Chicago Blower
High Pressure Blower, 3 Phase, 15 HP
Mfr # 182-15HP
Zoro # G3343971
product price: $4,661.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$4,661.99
Free 30-Day Returns
Key Features
- Type Backward Incline
- Wheel Dia. (In.) 18 1/4 in
- Voltage 230/460
- Motor HP 15 hp
- CFM @ 7.000-In. SP 6372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Blower
- MFR # 182-15HP
- Zoro # G3343971
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Discharge Height (In.) | 11 3/4 in |
Shaft Dia. (In.) | 1 5/8 in |
Dimension B (In.) | 32 3/4 in |
Inlet Dia. (In.) | 19 5/8 in |
Dimension D (In.) | 19 5/8 in |
Dimension E (In.) | 11 3/4 in |
Housing Width (In.) | 32 3/4 in |
Housing Length (In.) | 35 15/16 in |
Discharge Width (In.) | 20 3/8 in |
Dimension C (In.) | 37 5/16 in |
Wheel Width (In.) | 7 1/8 in |
Housing Height (In.) | 37 5/16 in |
Dimension A (In.) | 35 15/16 in |
Inlet Diameter | 19 5/8 in |
Wheel Dimensions | 18 1/4 in Dia. x 7 1/8 in W |
Shaft Diameter | 1 5/8 in |
Housing Height | 37 1/4 in |
Outlet Size (H x W) | 11 3/4 in x 20 3/8 in |
Outlet Width | 20 3/8 in |
Wheel Diameter | 18 1/4 in |
Housing Width | 32 3/4 in |
Housing Depth | 35 15/16 in |
Wheel Width | 7 1/8 in |
Outlet Height | 11 3/4 in |
Description
High Pressure Blower, Wheel Type Backward-Inclined, Wheel Diameter 18 1/4 in, Airflow @ 1.000 in SP 5,545 cfm, Airflow @ 2.000 in SP 7,390 cfm, Airflow @ 3.000 in SP 7,175 cfm, Airflow @ 4.000 in SP 6,972 cfm, Airflow @ 5.000 in SP 6,775 cfm, Airflow @ 6.000 in SP 6,565 cfm, Airflow @ 7.000 in SP 6,372 cfm, Airflow @ 8.000 in SP 6,133 cfm, Airflow @ 9.000 in SP 5,839 cfm, Airflow @ 11.00 in SP 5,266 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Spotgun Oil Injection Kit (481500)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 18-1/4" L (8040400004)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition (36C94-303)
- EVERPURE Cartridge, Water Filter - Mc (9612-06)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 2 HP (1000-2HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 50 HP (222-50HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 3 HP (1200-3HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 3 HP (122-3HP)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 10 HP (165-10HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 1/2 HP (800-1/2HP)
- DAYTON Blower, 19 1/8 In (7C260)
- Chicago Blower High Pressure Radial Blade Blowers