Shop All Sheets and Pillow Cases
Chic Home
Chic Home SB1568-BIB-US 7 Piece Eve Microplush Mink-Like Super Soft Sherpa Lined Queen Bed in a Bag Comforter Set; Camel with Sheet Set
Mfr # SB1568-BIB-US
Zoro # G403722148
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chic Home
- MFR # SB1568-BIB-US
- Zoro # G403722148
- UPC # 6842663280566
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Think of your favorite sherpa lined soft cozy boots and bring that feeling to your bed. This is what this blanket feels like. Extremely soft and cozy plush fabrication that is sherpa lined and the top of the blanket is plush micro suede. Updated fashion colors will match any decor. Two pillow shams with the same detail will keep you warm all over. Included is a Luxurious super soft 4 Piece White Sheets set.
Features- Eve Microplush Mink-Like Super Soft Sherpa Lined Queen Bed in a Bag Comforter Set
- The digital images we display have the most accurate color possible
- 7 Piece
- 1 Blanket, 2 Pillow Shams, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
- 1 Blanket 90" x 90"
- 2 Shams 20" x 26"+2" flange
- 1 Flat Sheet 90" x 102"+4" hem
- 1 Fitted Sheet 60" x 80"+14" deep pocket
- 2 Pillow Cases 20" x 30"+4"
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
- Color: Camel
- Size: Queen
- Style: Classic
- Fabric Detail: Soft Plush Microsuede, Sherpa
- Pattern: Textured
- Materials: Microsuede, Polyester
- Hypoallergenic: No
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- NUDELL Award-A-Plaque Walnut (18811M)
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- WATERFORD HOME Down Alternative Comforter - King - White (2011)
- MARTEX Sheet, XL Full, White, 15" Pocket, 54" W, PK6 (1A38220)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White) (558308QQR)
- SWIFFER REFILL SHEETS 17 DRY, 6PK (3700037109)
- MADISON PARK Queen Size Cotton Sheet Set, White (MP20-5402)
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Sage Green) (353638PPT)
- Chic Home Sheets and Pillow Cases