Shop All Sheets and Pillow Cases
Chic Home
Chic Home QS4844-US 8 Piece Noelle Hotel Collection 2 Tone Banded Quilted in a Bag Queen Quilt Set; White
Mfr # QS4844-US
Zoro # G603907369
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chic Home
- MFR # QS4844-US
- Zoro # G603907369
- UPC # 4741305716734
- Country of Origin China
- Category Sheets and Pillow Cases
Description
This embroidered and sophisticated quilt in a bag offers a contemporary hotel collection look with amazing features. Detailed 2 tone banding, a geometrical quilting patterns, a complete Sheet set ensemble and Decorative Pillows. Use this simple yet modern look to do a complete makeover in your bedroom or guest suite.
Features- Noelle Hotel Collection 2 Tone Banded Quilted Geometrical Embroidered
- The digital images we display have the most accurate color possible
- 8 Piece
- Shams & Decorative Pillows
- One (1) Heat Press Quilt, Two (2) Shams, One (1) Dec Pillow, One (1) Flat Sheet, One (1) Fitted Sheet, Two (2) Pillow Cases
- 1 Piece Heat Press Quilt: 90 in. wide x 92 in. long
- 2 Piece Shams: x 26 in. wide x 20 in. long
- 1 Piece Decorative Pillow: 18 in. wide x 12 in. long
- 1 Piece Flat Sheet: 90 in. wide x 102 in. long
- 1 Piece Fitted Sheet: 60 in. wide x 80 in. long; Drop: 12 in.
- 2 Piece Pillow Case: 27 in. wide x 21 in. long
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness
- Color: White
- Size: Queen
- Style: Casual
- Pattern: Applique/Color Block
- Material: Microfiber
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Footrest, Adjustable, Black (KCS10145)
- MONARCH BRANDS Las Rayas Towels, 30in x 60in, Beige, 24PK (BT-HS3060-15BG-CS)
- SANGEAN Sangean DT-180 AM-FM Stereo Digital Tuning Pocket Radio - Black (DT-180)
- CAIN Square Tables > Breakroom Tables > Cain Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TB4242PL44GY)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White) (558308QQR)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-White (1500KGSH SLWH)
- MARTEX Pillowcase, Standard, White, 36" L, PK12 (1A38209)
- REGISTRY PILLOW PROTECTOR QUEEN (AHR0901110-180T-PP F-3)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- SLEEP PHILOSOPHY Sleep Philosophy SHET20-1120 Rayon from Bamboo Sheet Set - White; King Size (SHET20-1120)
- WATERFORD HOME Down Alternative Comforter - Twin - Aqua (2011)
- Chic Home Sheets and Pillow Cases