Shop All Sheets and Pillow Cases
Chic Home
Chic Home QS4246-US 5 Piece Waneta Hexagon Quilted Embroidered with Contemporary Reversible Printed Backside Queen Quilt Set; Grey
Mfr # QS4246-US
Zoro # G103907883
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chic Home
- MFR # QS4246-US
- Zoro # G103907883
- UPC # 733023513072
- Country of Origin China
- Category Sheets and Pillow Cases
Description
A complete and modern Quilt set that offers a Luxury Embroidery quilted Hexagon pattern and is Reversible to beautiful contemporary modern printed design. This set offer two looks for the price of one. Feel free to change flip the comforter and change your look based on your mood. Coordinating embroidered decorative pillow will complete the look.
Features- Waneta Hexagon Quilted Embroidered with Contemporary Reversible Printed Backside Queen Quilt Set
- The digital images we display have the most accurate color possible
- 5 Piece
- One (1) Reversible Quilt, Two (2) Shams, One (1) Decorative Pillow, One (1) Decorative Pillow
- 1 Piece Reversible Quilt: 90 in. wide x 90 in. long
- 2 Piece Shams: 26 in. wide x 20 in. long
- 1 Piece Decorative Pillow: 16 in. wide x 16 in. long
- 1 Piece Decorative Pillow: 16 in. wide x 12 in. long
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness
- Color: Grey
- Size: Queen
- Style: Contemporary
- Pattern: Solid Color with Border
- Reverse: Geometric
- Material: Microfiber
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 27" W, Alabaster, Vinyl (493P06)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Charcoal Gray Fabric (1869707)
- BAXTON STUDIO Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (221-12491-ZORO)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - Cal King - Beige (1130CKBEI)
- DEALMED Pillowcase, Tissue/Poly, 21" X 30", White, 100/Cs, 100PK (784079)
- SLEEP PHILOSOPHY Sleep Philosophy BASI16-0416 Gel Memory Foam Topper; Blue - Twin XL (BASI16-0416)
- MONARCH Lulworth T200 Pillowcases STANDARD CASE , 12PK (T200-4236)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Ivory (1000SDPC SLIV)
- MARTEX Sheet, XL Full, 54" W, 80" L, PK6 (1A30180)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Mint (1300)
- Chic Home Sheets and Pillow Cases