Shop All Sheets and Pillow Cases
Chic Home
Chic Home QS4236-BIB-US 9 Piece Waneta Hexagon Quilted Embroidered with Contemporary Reversible Printed Backside King Quilt Set; Grey
Mfr # QS4236-BIB-US
Zoro # G003907891
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chic Home
- MFR # QS4236-BIB-US
- Zoro # G003907891
- UPC # 733023513133
- Country of Origin China
- Category Sheets and Pillow Cases
Description
A complete and modern Quilt set that offers a Luxury Embroidery quilted Hexagon pattern and is Reversible to beautiful contemporary modern printed design. Included are super soft matching print Sheets set. This set offer two looks for the price of one. Feel free to change flip the comforter and change your look based on your mood. Coordinating embroidered decorative pillow will complete the look.
Features- Waneta Hexagon Quilted Embroidered with Contemporary Reversible Printed Backside King Quilt Set
- The digital images we display have the most accurate color possible
- 9 Piece
- Includes 4 Piece Sheets Set
- One (1) Reversible Quilt, Two (2) Shams, One (1) Decorative Pillow, One (1) Decorative Pillow, One (1) Flat Sheet, One (1) Fitted Sheet, Two (2) Pillow Cases
- 1 Piece Reversible Quilt: 104 in. wide x 90 in. long
- 2 Piece Shams: 36 in. wide x 20 in. long
- 1 Piece Decorative Pillow: 16 in. wide x 16 in. long
- 1 Piece Decorative Pillow: 16 in. wide x 12 in. long
- 1 Piece Flat Sheet: 108 in. wide x 102 in. long
- 1 Piece Fitted Sheet: 78 in. wide x 80 in. long Drop: 12 in.
- 2 Pieces Pillow Cases: 40 in. wide x 20 in. long
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness
- Color: Grey
- Size: King
- Style: Contemporary
- Pattern: Solid Color with Border
- Reverse: Geometric Print
- Material: Microfiber
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61210)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel, PK 4 (555200170)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- HASTINGS HOME Set of 3 Kitchen Tongs, Stainless Steel with Non-Stick Silicone Tips, Utensils for Cooking, Grilling (922444EXN)
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Chocolate, Queen (653414)
- REGISTRY PILLOW PROTECTOR QUEEN (AHR0901110-180T-PP F-1)
- DEERLUX 16" Cotton Throw Pillow Cover with White Tufted Stem Pattern and Black Tassel Corners with Filler (QI004307.ST.K)
- BIBB HOME Silky Satin 4 Piece sheet set - Full - Burnt Orange (1173FLBROR)
- LULWORTH T200 FLAT Bed Sheets - KING , 12PK (T200-108115)
- WESTPOINT HOSPITALITY Mtx Millennium, 250, King FT, 12" MARTEX MILLENNIUM 250 Blend Sheet, 12PK (1S49702)
- Chic Home Sheets and Pillow Cases