Chic Home QS4061-US Madarcos Super Soft Microfiber Printed Medallion Reversible Geometric Printed Backing Quilt Set - Yellow - Large; Full & Queen - 4 Piece
Mfr # QS4061-US
Zoro # G703907436
Product Information
- Brand Chic Home
- MFR # QS4061-US
- Zoro # G703907436
- UPC # 790566487048
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Reversible Large Scale medallion modern pattern in fashion color tones, which reverses into a simple yet elegant geometric pattern so you can use to flip and use on either side depending on your decorating mood. Enjoy supersoft microfiber fabric in this complete quilt set so you can decorate with ease, included is a beautifuldecorative pillow to complete the look. Composed of luxury grade super soft brushed microfiber polyester fabric.
Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.
Features- Madarcos Super Soft Microfiber Printed Medallion Reversible Geometric Printed Backing Quilt Set
- The digital images we display have the most accurate color possible
- 4 Piece
- 1 Quilt: 86" x 86"
- 2 Shams: 20" x 26"+2" flange
- 1 Piece Decorative Pillow 18" x 18"
- Color: Yellow
- Size: Large, Full & Queen
- Style: Contemporary
- Fabric Detail: Solid Color
- Pattern: Ruffled
- Materials: Microfiber
- Fill Material: Polyester Fill
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Carpet Chair Mat (LLR69703)
- BIBB HOME 12 Piece Egyptian Cotton Towel Set - Solid Aqua (12PCTOWSOLAQ)
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D (CPSBBFSI)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- BIBB HOME 1000TC Egyptian Cotton Sheet Set - Queen - Navy (1206QNNAV)
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Lilac, King (653423)
- CONOCERA Flat Sheet, King, 12PK (1A39477|2)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-EGRE-F)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Ivory (1300)
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- INFINITI Pillow Protector Std, 20X26 T180 Wt Fab, 12PK (1410210)
- Chic Home Sheets and Pillow Cases