Chic Home QS3422-BIB-US 7 Piece Pastola Reversible Printed Quilt Queen Quilt Set; Yellow with Sheet Set
Mfr # QS3422-BIB-US
Zoro # G103907616
Product Information
- Brand Chic Home
- MFR # QS3422-BIB-US
- Zoro # G103907616
- UPC # 790566476363
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Okay we figured it out, how do you transform a master bedroom decor without buying a completely different ensemble?? Featuring Napoli. A masterful way of featuring a traditional scroll jacquard motif on one side and it reverses into a contemporary houndstooth pattern. All you need to do is pick your mood. flip the Quilt. and viola 2 completely different looks in one. We knew you would like that. Enjoy luxury modern and trendy decor pillows with decorative embroidery accents to co-ordinate with any look, in Yellow. Composed of luxury grade super soft brushed microfiber polyester fabric. Included is a Luxurious super soft 4 Piece Sheets set.
Features- Pastola Reversible Printed Quilt Queen Quilt Set
- The digital images we display have the most accurate color possible
- 7 Piece
- 1 Piece Quilt, 2 Piece Shams, , 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
- 1 Quilt 90" x 90"
- 2 Shams 20" x 26"+2" flange
- 1 Flat Sheet 90" x 102"+4" hem
- 1 Fitted Sheet 60" x 80"+12" deep pocket
- 2 Pillow Cases 20" x 30"
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
- Color: Yellow
- Size: Queen
- Style: Casual
- Fabric Detail: Jacquard
- Pattern: Solid
- Materials: Microfiber
- Fill Material: Polyester Fill
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- LORELL Lateral File Divider KitBlack, PK10, Black, Letter/Legal (LLR60564)
- OFFICE STAR Desk Chair, Fabric, 19" to 22-1/2" Height, Adjustable Arms, Black (2907-231)
- MARTEX Wash Towel, Cotton/Polyester, 1 lb., PK12 (7135395)
- MARTEX Pillowcase, King, White, 44" W, 46" L, PK12 (1A38072)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- MARTEX Pillowcase, King, Bone, 44" W, 46" L, PK12 (1A05228)
- SKIL-CARE Skil-Care 556069 Slide Flat Sheet with Handles (556069)
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, White) (687913OJJ)
- HASTINGS HOME Hastings Home 36-Inch Electric Fireplace, Wall Mount/Floor Stand, 10 LED Colors, Remote Control, Black (509246JLX)
- Chic Home Sheets and Pillow Cases