Chic Home QS3382-US Jasper Reversible Color Block Modern Quilt Set - Yellow - Queen - 3 Piece
Mfr # QS3382-US
Zoro # G303907478
Product Information
- Brand Chic Home
- MFR # QS3382-US
- Zoro # G303907478
- UPC # 790566476479
- Country of Origin China
- Category Sheets and Pillow Cases
Description
A luxury Yellow quilt set ensemble that reverses into a contrasting colors to create 2 different looks and color combinations. Make the room fun and bright this summer with this soft embroidery detail on the quilt and shams set. Flip and change as your mood changes and play with that is what we should all be doing on our bed after a long day is to have a nice fun atmosphere to enjoy and be cozy so have fun. . Composed of luxury grade super soft microfiber polyester fabric.
Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.
Features- Jasper Reversible Color Block Modern Quilt Set
- The digital images we display have the most accurate color possible
- 3 Piece
- 1 Quilt: 90" x 90"
- 2 Shams: 20" x 26"+2" flange
- Color: Yellow
- Size: Queen
- Style: Casual
- Fabric Detail: Embroidered
- Pattern: Solid
- Materials: Microfiber
- Fill Material: Polyester Fill
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Flat Black (01SLPR104WR1)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60400-2179)
- MARTEX Duvet Cover, King, White, 108" W, 94" L, PK10 (T250 duvet)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Black) (455129SLY)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Ivory (1000SDPC SLIV)
- 1888 MILLS Top Sheet Full White (NWW87120WHT-AD00)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Aqua (1300)
- Chic Home Sheets and Pillow Cases