Chic Home QS3370-US Jasper Reversible Color Block Modern Quilt Set - Navy - King - 3 Piece
Mfr # QS3370-US
Zoro # G803907442
Product Information
- Brand Chic Home
- MFR # QS3370-US
- Zoro # G803907442
- UPC # 790566476431
- Country of Origin China
- Category Sheets and Pillow Cases
Description
A luxury Navy quilt set ensemble that reverses into a contrasting colors to create 2 different looks and color combinations. Make the room fun and bright this summer with this soft embroidery detail on the quilt and shams set. Flip and change as your mood changes and play with that is what we should all be doing on our bed after a long day is to have a nice fun atmosphere to enjoy and be cozy so have fun. . Composed of luxury grade super soft microfiber polyester fabric.
Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.
Features- Jasper Reversible Color Block Modern Quilt Set
- The digital images we display have the most accurate color possible
- 3 Piece
- 1 Quilt: 106" x 90"
- 2 Shams: 20" x 36" +2" flange
- Color: Navy
- Size: King
- Style: Casual
- Fabric Detail: Embroidered
- Pattern: Solid
- Materials: Microfiber
- Fill Material: Polyester Fill
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller Dresser, White (103GMC1)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP16CG)
- TENNSCO 19" W 7 Drawer Putty (CF-758PY)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, White, PK12 (7132341)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - White (1300)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 650 Thread Count Solid Sheet Set California King-Chocolate (650CKSH SLCH)
- MCKESSON White Fabricel Pillowcase, 21 x 30 Inch, 100PK (18-9355)
- FOUNDATIONS Cot Sheet, Standard, Blue, PK12 (CS-SS-BL-12)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - King - Emerald (1300KGEMR)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - Queen - Lilac (1300QNLIL)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-CRE-F)
- Chic Home Sheets and Pillow Cases