Shop All Sheets and Pillow Cases
Chic Home
Chic Home QS3320-US Dorothy Boho Inspired Reversible Print Quilt Set - Beige - Queen - 3 Piece
Mfr # QS3320-US
Zoro # G803897538
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chic Home
- MFR # QS3320-US
- Zoro # G803897538
- UPC # 790566478831
- Country of Origin China
- Category Sheets and Pillow Cases
Description
The Kelsie Quilt Set gives an amazing round scroll design, which reverses to simple jacquard motif, The boho inspired design is traditional on one side and contemporary on the other. Super Soft Microfiber with printing details allows you to pick your look and change things up. Composed of luxury grade super soft brushed microfiber polyester fabric.
Machine washable, use front loader machine (or top loader without agitator), use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.
Features- Dorothy Boho Inspired Reversible Print Quilt Set
- The digital images we display have the most accurate color possible
- 3 Piece
- 1 Quilt: 86" x 86"
- 2 Shams: 20" x 26"+2" flange
- Color: Beige
- Size: Queen
- Style: Contemporary
- Fabric Detail: Microfiber
- Pattern: Oriental
- Materials: Polyester
- Fill Material: Polyester
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 x 3 26" Equalizer Slide (25 1/2" opening) in Soft Maple PR (9050M)
- TIKI TORCH FUEL Tiki BiteFighter Citronella & Cedar Torch Fuel Green 64 oz (1216158)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- PERFORM TOOL Perform Tool W50063 Garage & Shop Blower (PTL-W50063)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-BUR-F)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Ivory (1300)
- MARTEX Sheet, XL King, White, Thread T200, PK6 (1S49663)
- LULWORTH T180 FITTED Bed Sheets FULL , 6PK (T180-548012)
- SUPERIORÂ Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-White (1000SDPC SLWH)
- MARTEX Sheet, XL Full, 12" Pocket, Thread T250, PK6 (1A38096)
- Chic Home Sheets and Pillow Cases